£10.59
Ex VAT
£12.71
Inc VAT
9 Variations Available
Product Details
Product Specification
DCMT Turning Inserts feature a hard carbide substrate with a durable PVD TIALN coating making them ideal for use with heat resistant alloys. Their neutral cutting direction allows them to be used in both left and right handed cutting applications.
Features and Benefits
• Hard carbide substrate for greater stability and strength
• Durable PVD TIALN coating for increased wear and heat resistance
• Ideal for use with heat resistant alloys due to hardness
• For use in left and right handed applications
Specifications
• Cutting edges: 2
• Cutting direction: Neutral
• Coating: PVD TIALN
• Grade: 1105
• 55° Rhombic Insert
Typical Applications
• Turning
• Heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 11T302 |
Insert Style | DCMT |
Manufacturer Grade | 1105 |
MFR Part No. | 12422384 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |