£10.59
Ex VAT
£12.71
Inc VAT
17 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert grade 1115
(M05-M25)(S15-S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 11T302 |
Insert Style | DCMT |
Manufacturer Grade | 1115 |
MFR Part No. | 12385726 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |