£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
DCMT MF CoroTurn® 107 inserts for turning features a dual cutting edge with a 35° point angle for finishing applications.
Features and Benefits
• Hard carbide substrate for hardness in turning applications
• PVD TiAlN+TiAlN coating for increased heat and wear resistance
• Dual cutting edge for greater cutting performance
• Ideal for finishing applications
Typical Applications
• Turning
Standards
• Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
ECLASS Code | 21010901 |
Insert Size | 11T302 |
Insert Style | DCMT |
ISO Designation | DCMT 11T302-MF |
Manufacturer Grade | 1125 |
MFR Part No. | 12342562 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |