£10.59
Ex VAT
£12.71
Inc VAT
16 Variations Available
Product Details
Product Specification
DCMT Turning Inserts Grade 1515
55° Rhombic Insert
Insert Grade 1515
(P)(M)(K) Ti(CN)+Al203+TiN coated inserts grade for use on Steel,Stainless Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Insert Style | DCMT |
ISO Designation | DCMT 11T302-PF |
Manufacturer Grade | 1515 |
Material | Carbide |
Pack Quantity | 1 |
Shape | 55° Rhombic |
UNSPSC Code | 23242105 |