SKU:
SNK1202009H
MPN:
5730697
£8.79
Ex VAT
£10.55
Inc VAT
14 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert grade 5015
(P01)(K05) Uncoated grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 11T302 |
Insert Style | DCMT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K01 to K10 P01 to P20 |
ISO Designation | DCMT 11T302-PF |
Manufacturer Grade | CT5015 |
Material | Cermet |
Material Application | Cast Iron |
MFR Part No. | 11145153 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |