£7.89
Ex VAT
£9.47
Inc VAT
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade US7020
(M10-M20) for use on stainless
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MV |
ECLASS Code | 21010901 |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Designation | DCMT 11T304-MV |
Manufacturer Grade | US7020 |
MFR Part No. | 7008476 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |