£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Suitable for External/Internal Toolholders.
Grade:
AC3000 (P20 - P40, M20 - M40) Al2O3 Coated Grade. Designed for interrupted cuts of steels and stainless.
T1200A (P10 - P30, K01 K20) Cermet Grade. For medium to finish turning of steels and cast iron.
Chip Breaker: NFP. Application: Finishing.
Chip Breaker: NSU. Application: Finishing.
Attribute | Value |
---|---|
Brand | Sumitomo |
Chipbreaker | NFP |
ECLASS Code | 21010901 |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Cut | K01 to K20 P10 to P30 |
Manufacturer Grade | 1200A |
MFR Part No. | 1242 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |