£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
This 55° rhombic shaped carbide insert is the perfect tool to be used on exotic alloys and soft materials. It has high durability and in turn has a long product lifespan.
Features and Benefits
• Low cutting force
• Positive rake ankle
• Durable design
Typical Applications
• Ideal for semi-finish and finishing applications
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PF |
Corner Radius | 0157 |
Cutting Edge Length | 457mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+AI2O3+TiN |
Insert Size | IC6015 |
Insert Style | DCMT |
ISO Category | M |
ISO Category Grade | M |
Manufacturer Grade | IC6015 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 5566954 |
Pack Quantity | 10 |
Shape | 55° Rhombic |
Thickness | 156mm |
UNSPSC Code | 23242105 |