SKU:
ISC1152486T
MPN:
5566759
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials
Insert Grade IC806
ISO Range - (S15-S25)
Coating - PVD AlTiN "SUMO TEC"
A tough submicron substrate, AlTiN "SUMO TEC" coating. Suitable for low to medium cutting speeds.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | S15 to S25 |
ISO Designation | DCMT 11T304-PF |
Manufacturer Grade | IC806 |
Material | Carbide |
Material Application | High-Temperature Alloy |
MFR Part No. | 5566759 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |