£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials
Insert Grade IC30N
ISO Range - (P10-P30)(M10-M20)
Coating - Uncoated
Uncoated grade for semifinishing and finishing
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | N/A |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Right Hand |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M20 P10 to P30 |
ISO Designation | DCMT 11T304 |
Manufacturer Grade | IC30N |
Material | Cermet |
Material Application | Stainless Steel Steel |
MFR Part No. | 5502823 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |