£7.79
Ex VAT
£9.35
Inc VAT
14 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert grade 5015
(P01)(K05) Uncoated grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 11T304 |
Insert Style | DCMT |
Manufacturer Grade | 5015 |
MFR Part No. | 10624541 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |