SKU:
KML1134783W
MPN:
1310890
£8.49
Ex VAT
£10.19
Inc VAT
4 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade KC5010
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20)
PVD coated insert ideal for finishing to general machining of most workpiece materials at higher speeds. Excellent for machining most steels, stainless steels, cast irons, non-ferrous materials and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Chipbreaker: LF. Application - Finish
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | DCMT 11T304LF |
Manufacturer Grade | KC5010 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1310890 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |