£7.99
Ex VAT
£9.59
Inc VAT
8 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade 2015
(P25)(M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
ECLASS Code | 21010901 |
Insert Size | 11T308 |
Insert Style | DCMT |
ISO Designation | DCMT 11T308-MR |
Manufacturer Grade | 2015 |
MFR Part No. | 11150705 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |