SKU:
MTS1201460W
MPN:
90018987
£8.19
Ex VAT
£9.83
Inc VAT
4 Variations Available
Product Details
Product Specification
These durable, rhombic DCMT turning inserts are ideal to work with a a variety of machining materials.
Features and Benefits
• 55° rhombic shape
• Strong and durable inserts
• UE6110 - ISO P05 - P15 CVD coated grade
Typical Applications
• For machining mild, carbon, alloy, bearing and lead free steels
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MV |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 11T308 |
Insert Style | DCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 to P15 |
ISO Designation | DCMT 11T308-MV |
Manufacturer Grade | UE6110 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 90018987 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |