SKU:
KML1134796P
MPN:
1162380
£10.29
Ex VAT
£12.35
Inc VAT
5 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade KC850
M25-M45, P25-P45. A tri-phase coating on an extra strong, cobalt-enriched substrate. For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes this grade ideally suited for difficult interrupted cuts.
Chipbreaker: LF. Application - Finish
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiC/TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 150408 |
Insert Style | DCMT |
ISO Category | M N |
ISO Category Grade | M N |
ISO Cut | M25 to M45 P25 to P45 |
ISO Designation | DCMT 150408LF |
Manufacturer Grade | KC850 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1162380 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |