noscriptDCMT Turning Inserts Grade IC530N | Cromwell Tools

Iscar

DCMT Turning Inserts Grade IC530N

2 Variations

DCMT 55° rhombic turning inserts feature a 7° positive flank inserts used for semi-finishing and finish turning. Chip breaking in moderate feed range with a positive rake, low cutting forces and ideal for a wide range of materials.

Features and Benefits
• A cermet grade, TiCN & TiN PVD coated for added durability
• Ideal for high speed semi-finishing and finishing applications
• Provides an excellent surface finish
• Wear resistant preventing built up edge

Specifications
• Insert Grade IC530N
• ISO Range - (P10-P30)(M10-M20)
• Grade or Coating Type: PVD
• Coating Layers: TiCN+TiN

Typical Applications
• Finishing
• Semi-finishing