£7.29
Ex VAT
£8.75
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pramet positive turning insert is valued for its ease of use and reliable performance, ideal for automotive, aerospace, and general manufacturing. It ensures efficient and precise machining with enhanced durability, reducing downtime and improving productivity. Suitable for depths up to 0.457 inches, this insert has a Gold/Brown T8430 coating for increased durability and a thickness of 0.156 inches for precision.
Features and Benefits:
• Easy to use for efficient machining
• Suitable for depths up to 0.457 inches
• Gold/Brown T8430 coating enhances durability
• 0.156-inch thickness ensures precision
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603818378 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | DCMX |
Material | Carbide |
MFR Part No. | 7977226 |
UNSPSC Code | 23242105 |