SKU:
SNK1202165T
MPN:
5731366
£9.89
Ex VAT
£11.87
Inc VAT
6 Variations Available
Product Details
Product Specification
DCMX Turning Insert
55° Rhombic Insert
Insert Grade 2015
(P25)(M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel and Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 7° |
Corner Radius | 0.7938 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6279mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T308 |
Insert Style | DCMX |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 |
ISO Designation | DCMX 11T308-WF |
Manufacturer Grade | GC2015 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 11302480 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |