£11.09
Ex VAT
£13.31
Inc VAT
Product Details
Product Specification
This 55° rhombic double-sided ceramic insert is the perfect tool to be used on hardened steel and machining cast iron. It is tough and long lasting, with high wear resistance which extends the product's lifespan.
Features and Benefits
• Double-sided rhombic shape
• Strong and long lasting
• High wear resistance
Typical Applications
• Hardened steel
• Cast iron
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | A |
Cutting Direction | Neutral |
Cutting Edge Length | 15.50mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Insert Size | IN22 |
Insert Style | DNGA |
ISO Category | p |
ISO Category Grade | P |
Manufacturer Grade | IN22 |
Material | Ceramic |
Material Application | Cast Iron Hardened Steel |
MFR Part No. | 5792679 |
Pack Quantity | 10 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |