£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting
Insert Grade IC9350
ISO Range -(P20-P45)(M15-M30)
Coating - CVD TiCN+alpha Al2O3+TiN
Good toughness and wear resistance. A tough substrate with a cobalt enriched layer
Chipbreaker : NF. Application Finish / Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.2 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+alpha Al2O3+TiN |
Inscribed Circle | 9.52mm |
Insert Size | 110402 |
Insert Style | DNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P45 |
ISO Designation | DNMG 110402-NF |
Manufacturer Grade | IC9350 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 5507610 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |