SKU:
ISC1152612B
MPN:
5560576
£8.59
Ex VAT
£10.31
Inc VAT
Product Details
Product Specification
These 55° rhombic inserts are double-sided, with a negative 0° relief angle. This results in a strong edge, ideal for general applications. They have low cutting forces due to positive rake, which in turn provides smooth medium and finish cutting.
Features and Benefits
• Negative 0° relief angle
• Strong edges
• Positive rake ideal for medium and finish cutting
• Double-sided
Typical Applications
• Machining steel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | F3P |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiC |
Inscribed Circle | 9.52mm |
Insert Size | 110404 |
Insert Style | DNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 to K15 P01 to P30 |
ISO Designation | DNMG 110404-F3P |
Manufacturer Grade | IC8150 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5560576 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |