£7.99
Ex VAT
£9.59
Inc VAT
6 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Chipbreaker : NF. Application Finish / Medium
Chipbreaker : TF . Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.52mm |
Insert Size | 110404 |
Insert Style | DNMG |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | DNMG 110404-NF |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
MFR Part No. | 5594179 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |