£7.99
Ex VAT
£9.59
Inc VAT
9 Variations Available
Product Details
Product Specification
These double-sided, 55° rhombic inserts, are tough and versatile, with positive rake angle that varies along the edge to negative. In turn, the design of the inserts prevent chipping and reduces cratering.
Features and Benefits
• 55° rhombic inserts
• Tough with high wear resistances
• Positive rake angle that can vary along the edge to negative
• Design helps to prevent chipping and cratering
Typical Applications
• Carbon and alloy steel
• Stainless steel
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+alpha Al2O3+TiN |
Inscribed Circle | 9.52mm |
Insert Size | 110404 |
Insert Style | DNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | DNMG 110404-NF |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5507287 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |