SKU:
SNK1202300J
MPN:
5730910
£9.49
Ex VAT
£11.39
Inc VAT
18 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 1525
(P15)(M10) PVD Ti(CN),TiN coated grade for use on Steel and Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN |
Inscribed Circle | 9.525mm |
Insert Size | 1104 |
Insert Style | DNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | P15 |
ISO Designation | DNMG 110404-PF |
Manufacturer Grade | GC1525 |
Material | Cermet |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |