£7.59
Ex VAT
£9.11
Inc VAT
22 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade H13A
(K20)(N15)(S15)(H20) Uncoated grade for use on Cast Iron,Non-ferrous material,Heat Resistant Super Alloys and Hardened materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 110404 |
Insert Style | DNMG |
Manufacturer Grade | 13A |
MFR Part No. | 26066618 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |