£7.39
Ex VAT
£8.87
Inc VAT
5 Variations Available
Product Details
Product Specification
The double-sided negative turning insert from Dormer Pramet® features a 55-degree rhomboid design and an ISO-tolerance class-M indexing precision. Crafted from grade T8430 WC-Co carbide, the chip-breaker FM has rounded cutting edges to ensure efficient chip evacuation, preventing tool jamming. This cutting-edge solution optimises machining processes, offering reliability and consistent, high-quality results.
Features and Benefits
• Medium-wide negative T-land enhances cutting-edge strength for versatile machining
• 3-D chip-breaker with protruded groove expands chip-breaking limits, offering varied feed and depth options
• WC-Co substrate with submicron-grained structure provides high hardness and wear resistance
• PVD coating enhances thermal cracking resistance and performance in fluctuating cutting temperatures
• Multi-layered PVD coating with TiN and AlTiN layers ensures durability and resistance to crater and flank wear
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and improves overall performance
Typical Applications
• Steel machining
• Automotive
• Engineering
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 11.6mm |
EAN | 3603603817333 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 11 |
Insert Style | DNMG |
ISO Category | M |
ISO Cut | P20-P40 |
ISO Designation | DNMG110404E-FM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977117 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |