£7.39
Ex VAT
£8.87
Inc VAT
12 Variations Available
Product Details
Product Specification
Experience unmatched precision and efficiency with the double-sided negative turning insert from Dormer Pramet®. Tailored for medium to heavy machining of steels and stainless steels, the 55-degree rhomboid design and ISO-tolerance class-M indexing accuracy ensure reliability in diverse applications. Compatible with left-handed turning tools, this insert stands out for its versatility, making it essential for engineering industries.
Features and Benefits
• Raised chip-breaker back wall height compels tighter chip curls, enabling effective machining of tough materials with lower feeds
• WC-Co-based substrate, submicron-grained, provides superior hardness and resistance against abrasive wear and comb cracks
• PVD coating enhances thermal cracking resistance and excels in operations with cutting temperature fluctuations
• Multi-layered PVD coating optimised for increased productivity and durability, featuring a thick TiN coating for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance
grade for general turning and heavy roughing, even in challenging conditions
• Rounded edges without T-land facilitate smooth machining with light feed and shallow depths, delivering ample edge strength while mitigating work-hardening risks
• 2-D chip breaker ensures precise chip control at the application area
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SI |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 11.6mm |
EAN | 3603603819320 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 11 |
Insert Style | DNMG |
ISO Category | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | DNMG110404EL-SI:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977346 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |