£11.69
Ex VAT
£14.03
Inc VAT
31 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 2025
(P35)(M25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Insert Style | DNMG |
ISO Designation | DNMG 150404-MMC |
Material | Carbide |
MFR Part No. | 26198199 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
UNSPSC Code | 23242105 |