£12.49
Ex VAT
£14.99
Inc VAT
28 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 1125
(P25)(M25)(N25)(S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Steel,Stainless Steel Non-ferrous Material and Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150404 |
Insert Style | DNMG |
Manufacturer Grade | 1125 |
MFR Part No. | 25891394 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |