£8.79
Ex VAT
£10.55
Inc VAT
7 Variations Available
Product Details
Product Specification
This double-sided, negative, 55° rhombic turning insert is the ultimate choice for precision and efficiency in machining. Crafted from T8430 grade, a PVD-coated fine-grained WC-Co carbide cuts within ISO ranges P20-P40 and M20-M35, and excels in fine to medium machining of steels and stainless-steels.
Features and Benefits
• The medium-wide positive T-land, ensures cutting-edge strength under common working conditions and ensures smooth machining
• 3-D chip-breaker ensures effective chip-breaking control across a wide range of feeds and depths, enhancing machining versatility
• Wide chip groove enhances chip control, improving evacuation in the machining of tough materials
• WC-Co-based substrate, submicron-grained, offers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances resistance to thermal cracking and performs well in operations with fluctuating cutting temperatures
• Multi-layered PVD coating features a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 15.5mm |
EAN | 3603603819467 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 15 |
Insert Style | DNMG |
ISO Category Grade | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | DNMG150404E-NF:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977360 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |