Sandvik Coromant

DNMG 150408-MF INSERT GRADE 1105

SKU:

SNK1202331V

MPN:

5731305

£12.49

Ex VAT

£14.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DNMG SF turning inserts feature a hard carbide substrate construction coated in PVD TiAlN for excellent heat and wear resistance coupled with a prolonged tool lifespan. Their geometry is specially designed to offer excellent finishing results


    Features and Benefits
    • HC substrate construction for effective hardness and cutting strength
    • PVD TiAlN for excellent heat and wear resistance
    • Geometry ideal for finishing applications


    Typical Applications
    • Finishing
    • Turning
    • Stainless steels
    • Heat resistant super alloys


    Standards
    • Insert grade 1105
    • Material classification: P,M,S


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    MF

    Clearance Angle

    0°

    Corner Radius

    0.7938

    Cutting Direction

    Neutral

    Cutting Edge Length

    15.5038mm

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    12.7mm

    Insert Size

    150408

    Insert Style

    DNMG

    ISO Category

    S

    ISO Category Grade

    S

    ISO Cut

    S15

    ISO Designation

    DNMG 150408-MF

    Manufacturer Grade

    GC1105

    Material Application

    High-Temperature Alloys

    Pack Quantity

    1

    Shape

    55° Rhombic

    Thickness

    4.7625mm

    UNSPSC Code

    23242105