£11.69
Ex VAT
£14.03
Inc VAT
16 Variations Available
Product Details
Product Specification
These 55° Rhombic DNMG turning inserts are ideal for cutting stainless steels. Available in an array of sizes and specifications, each turning insert is manufactured from grade 2015 carbide and is finished with a CVD Ti(C,N)+Al2O3+TiN coating.
Features and Benefits
• Manufactured from 2015 grade carbide for resilience
• CVD Ti(C,N)+Al2O3+TiN coating for maximum durability
• Available in a variety of specifications
• Part of the T-Max® P range that provides an excellent surface finish and great chip control
Typical Applications
• Suited for use on stainless steels
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 0° |
Corner Radius | 0.794mm |
Cutting Direction | Neutral |
Cutting Edge Length | 14.704mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | DN1504 |
Insert Style | DNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Designation | DNMG 15 04 08-MF 2015 |
Manufacturer Grade | 2015 |
Material | Carbide |
MFR Part No. | 10916986 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |