£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Inserts
VP05RT - ISO S05 - S10 Provides an excellent balance of wear and fracture resistance when turning difficult-to-cut materials. "MIRACLE" coating (Al, Ti, N) and a high-strength micro-grain cemented carbide substrate gives highly increased heat resistance and adhesion strength and a high-strength micro-grain cemented carbide substrate, resulting in a grade that can provide stable machining leading to high speed and efficiency machining
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MS |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 15mm |
ECLASS Code | 21010901 |
Finish/Coating | Coated |
Inscribed Circle | 12.7mm |
Insert Size | 150408 |
Insert Style | DNMG |
ISO Category | S |
ISO Category Grade | S |
ISO Cut | S01 |
ISO Designation | DNMG 150408-MS |
Manufacturer Grade | VP05RT |
Material | Carbide |
Material Application | High-Temperature Alloys Titanium Alloy |
MFR Part No. | 90008165 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |