SKU:
YML1201638D
MPN:
DNMG-15-CTD-SVK
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
DNMG Turning Inserts
55° Rhombic Insert
Insert Grades QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: NM5. Application: Med Cut.
Chip Breaker: NM7. Application: Med/Rough.
Chip Breaker: NR8. Application: Rough.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | NR8 |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 15mm |
EAN | 5036140040380 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Inscribed Circle | 12.7mm |
Insert Size | 150408 |
Insert Style | DNMG |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | DNMG 150408-NR8 |
Manufacturer Grade | QX520 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | JC215V UD |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |