noscriptSandvik Coromant DNMG 150408L-K INSERT GRADE 4325 6532340 | Cromwell Tools

Sandvik Coromant

DNMG 150408L-K INSERT GRADE 4325

SKU:

SNK1200094Q

MPN:

6532340

£12.49

Ex VAT

£14.99

Inc VAT

OUT OF STOCK

    Product Details

    DNMG Turning Inserts feature a hard carbide substrate with a CVD Ti(C,N)+Al2O3+TiN coating for improved performance and tool lifespan.


    Features and Benefits
    • Hard carbide substrate construction for increased rigidity
    • Durable CVD Ti(C,N)+Al2O3+TiN coating for prolonged tool lifespan
    • 4 cutting edges for precision and performance


    Specifications
    • 55° Rhombic Insert
    • 4 cutting edges
    • Insert Grade 4325
    • (P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel


    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010901

    Insert Size

    150408L

    Insert Style

    DNMG

    Manufacturer Grade

    4325

    MFR Part No.

    26532340

    Pack Quantity

    1

    UNSPSC Code

    23242105