SKU:
KML1134905M
MPN:
1832319
£11.59
Ex VAT
£13.91
Inc VAT
7 Variations Available
Product Details
Product Specification
These PVD coated inserts are ideal for finishing and general machining of most workpiece materials, at high speeds. They are excellent for machining most steels, including stainless steels, cast irons, non-ferrous materials and super alloys under stable conditions. The inserts are also good for machining hardened and short chipping materials.
Features and Benefits
• PVD coated
• Versatile application to most workpiece materials
• High speed machining
Typical Applications
• Machining steels
• Stainless steels
• Cast irons
• Non-ferrous materials
• Supper alloys
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | MP |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Inscribed Circle | 12.7mm |
Insert Size | 150408 |
Insert Style | DNMG |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | DNMG 150408MP |
Manufacturer Grade | KC5010 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 1832319 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |