£12.79
Ex VAT
£15.35
Inc VAT
16 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 2035
(M35)PVD (Ti,Al)N+TiN coated grade for use on Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150604 |
Insert Style | DNMG |
Manufacturer Grade | 2035 |
MFR Part No. | 10975860 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |