£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
This strong and long-lasting carbide insert is ideal for use on a wide variety of materials. The insert has a low cutting force allowing for a reduced risk in vibration, ensuring a smoother surface finish.
Features and Benefits
• Double-sided 55° rhombic shape
• High wear-resistance
• Strong and long-lasting carbide insert
Typical Applications
• Used for hardened materials
• Steel
• Stainless steel
• Machining cast iron
• High-temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Cutting Edge Length | 15.50mm |
ECLASS Code | 21010901 |
Insert Size | IC807 |
Insert Style | DNMG |
ISO Category | H K M p S |
ISO Category Grade | H K M P S |
Manufacturer Grade | IC807 |
Material | Carbide |
Material Application | Cast Iron Hardened Materials High-Temperature Alloys Stainless Steel Steel |
MFR Part No. | 5550327 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |