£12.39
Ex VAT
£14.87
Inc VAT
18 Variations Available
Product Details
Product Specification
DNMG Turning Inserts Grade 5015
55° Rhombic Insert
Insert Grade 5015
(P10)(K05) UNcoated Grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 0000010742082 |
ECLASS Code | 21010901 |
Insert Size | 150604 |
Insert Style | DNMG |
Manufacturer Grade | 5015 |
MFR Part No. | 10742082 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |