£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
IC20 (K10-K20). Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
IC9150 (P10-P30 K10-K25) A TiCN/Al2O3/TIN multilayer, CVD coated grade. Used for finishing and medium machining of carbon and alloy steel and cast iron at high cutting speeds. High wear resistant and excellent repeatability.
IC9250 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For grooving/turning forged, low carbon, low alloyed steel parts. For finishing & medium machining of stainless.
Chip Breaker: NF. Application: Finish/Medium.
Chip Breaker: TF. Application: Medium.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PP |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.7mm |
Insert Size | 1506 |
Insert Style | DNMG |
ISO Category | H M p S |
ISO Category Grade | H M P S |
ISO Cut | H05 to H15 M05 to M20 P10 to P30 S05 to S20 |
ISO Designation | DNMG 150604-PP |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Alloy |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |