£13.59
Ex VAT
£16.31
Inc VAT
7 Variations Available
Product Details
Product Specification
DNMG SF turning inserts feature a hard carbide substrate construction coated in PVD TiAlN for excellent heat and wear resistance coupled with a prolonged tool lifespan. Their geometry is specially designed to offer excellent finishing results
Features and Benefits
• HC substrate construction for effective hardness and cutting strength
• PVD TiAlN for excellent heat and wear resistance
• Geometry ideal for finishing applications
Typical Applications
• Finishing
• Turning
• Stainless steels
• Heat resistant super alloys
Standards
• Insert grade 1105
• Material classification: P,M,S
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150608 |
Insert Style | DNMG |
Manufacturer Grade | 1105 |
MFR Part No. | 12118385 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |