£15.69
Ex VAT
£18.83
Inc VAT
Product Details
Product Specification
Manufactured from carbide and cermet, this DNMG 35° rhombic insert is designed for use on a vast array of materials including steels, non-ferrous materials, high-temperature super alloys and hardened steels.
Features and Benefits
• Suited for use with a variety of materials for versatility
• Grade TH1000 for resilience
• Manufactured from carbide and cermet for ultimate durability
Typical Applications
• Suited for use on steels, non-ferrous materials, high temperature super alloys and hardened steels
Attribute | Value |
---|---|
Brand | Seco |
Chipbreaker | MF2 |
Clearance Angle | 0° |
Corner Radius | 0.80mm |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Style | DNMG |
ISO Category | H N p S |
ISO Category Grade | H N P S |
ISO Designation | DNMG 150608-MF2 |
Manufacturer Grade | TH1000 |
Material | Carbide |
MFR Part No. | 2730819 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |