SKU:
SNK1202424G
MPN:
5731643
£12.79
Ex VAT
£15.35
Inc VAT
16 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade 2035
(M35)PVD (Ti,Al)N+TiN coated grade for use on Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | RK |
Clearance Angle | 0° |
Corner Radius | 0.7938 |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.5038mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 150608 |
Insert Style | DNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | DNMG 150608-RK |
Manufacturer Grade | GC2035 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10975915 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |