noscriptSandvik Coromant DNMG 150608-SF INSERT GRADE 1105 5909037 | Cromwell Tools

Sandvik Coromant

DNMG 150608-SF INSERT GRADE 1105

SKU:

SNK1202425C

MPN:

5909037

£13.59

Ex VAT

£16.31

Inc VAT

AVAILABLE TO ORDER

    Product Details

    DNMG SF turning inserts feature a hard carbide substrate construction coated in PVD TiAlN for excellent heat and wear resistance coupled with a prolonged tool lifespan. Their geometry is specially designed to offer efficient chip removal at medium cutting speeds.


    Features and Benefits
    • HC substrate construction for effective hardness and cutting strength
    • PVD TiAlN for excellent heat and wear resistance
    • Geometry provides efficient chip removal at medium cutting speeds


    Typical Applications
    • Turning
    • Stainless steels
    • Heat resistant super alloys


    Standards
    • Insert grade 1105
    • (M15)(S15)


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010901

    Insert Size

    150608

    Insert Style

    DNMG

    Manufacturer Grade

    1105

    MFR Part No.

    25909037

    Pack Quantity

    1

    UNSPSC Code

    23242105