£8.09
Ex VAT
£9.71
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert grade T9115
ISO Range - (P10-P20)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | TM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 1506 |
Insert Style | DNMG |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K20 M10 to M20 P10 to P20 |
ISO Designation | DNMG 150608-TM |
Manufacturer Grade | T9115 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 9.35mm |
UNSPSC Code | 23242105 |