£9.49
Ex VAT
£11.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Unleash precision and versatility with the single-sided positive turning insert from Dormer Pramet®. The fifty-five-degree rhomboid geometry and seven-degree clearance provide efficient cutting for a range of diverse applications.
Features and Benefits
• PVD coating enhances thermal cracking resistance and excels in fluctuating cutting temperatures
• Multi-layered design with thick TiN coating for crater wear resistance and hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, improving overall performance
• Wide positive T-land fortifies the cutting edge, enabling robust machining with lower forces
• 3-D chip-breaker ensures chip-breaking control across a wide range of feeds and depths of cut
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 15.5mm |
EAN | 3603603817432 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 15 |
Insert Style | DNMG |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | DNMG150608E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977127 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |