SKU:
KML1134964X
MPN:
3755699
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Inserts
Insert Grade KCM15
(P15-P25)(M10-M20)
A multilayer MTCVD-TiCN-Al2O3 coated carbide grade. An excellent finishing to medium machining grade for austenitic stainless steels at higher speeds and covers a broad range of steel applications in the P20-25 range. KCM15 grade in combination with unique geometries have been designed to resist depth-of-cut notching and minimise burr formation. The post-coat treatment reduces coating stresses, improves coating adhesion, minimises microchipping and edge build-up, and improves workpiece finish.
Chipbreaker: MP. Application - Medium
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | MP |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 15.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 150608 |
Insert Style | DNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M20 P15 to P25 |
ISO Designation | DNMG 150608MP |
Manufacturer Grade | KCM15 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 3755699 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |