£13.59
Ex VAT
£16.31
Inc VAT
42 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert grade 1115
(M15)(N15)(S20) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on Stainless Steel,Non-ferrous Materials and Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150612 |
Insert Style | DNMG |
Manufacturer Grade | 1115 |
MFR Part No. | 12386695 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |