£9.79
Ex VAT
£11.75
Inc VAT
22 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Insert Grade H13A
(K20)(N15)(S15)(H20) Uncoated grade for use on Cast Iron,Non-ferrous material,Heat Resistant Super Alloys and Hardened materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 150612 |
Insert Style | DNMG |
Manufacturer Grade | H13A |
MFR Part No. | 25915085 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |