£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Elevate your precision steel machining with the fifty-five-degree rhomboid, double-sided negative turning insert from Dormer Pramet®. The ISO-tolerance class-M accuracy ensures unparalleled precision, while the FM chip-breaker with rounded cutting edges sets it apart, offering superior chip control for fine to medium steel machining.
Features and Benefits
• Medium-wide negative T-land enhances cutting-edge strength for versatile machining
• 3-D chip-breaker with protruded groove profile expands chip-breaking limits and provides variations in feed and depth of cut
• Narrow chip groove increases productivity by generating smaller, more manageable chips
• WC-Co substrate, submicron-grained, delivers high hardness, abrasive wear resistance, and comb crack resistance
• PVD coating enhances thermal cracking resistance amid cutting temperature fluctuations
• Multi-layered PVD coating with thick TiN coating for crater wear resistance, hard AlTiN layer for flank wear resistance
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge and improves performance
Typical Applications
• Steel
• Automotive
• Machinery applications
• Toolmaking
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 0° |
Corner Radius | 1.2mm |
Cutting Edge Length | 15.5mm |
EAN | 3603603819634 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 15 |
Insert Style | DNMG |
ISO Cut | P20-P40 |
ISO Designation | DN |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977377 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |